Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size 3/8" , Nylon 25 PK
Mfr # 64972
Zoro # G302505965
product price: $8.65
/pk 25, $0.35/ea
Sold in multiples of 2 for $17.30
$17.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- For Screw Size 3/8"
- Minimum Thickness 1/16 in
- System of Measurement Inch
- Inside Diameter 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 64972
- Zoro # G302505965
- UPC # 738287649727
- Country of Origin Unknown
- Category Flat Washers
Dimensions
For Screw Size | 3/8" |
Outside Diameter | 5/8 in |
Inside Diameter | 3/8 in |
Details
Item | Flat Washer |
Material | Nylon |
Minimum Thickness | 1/16 in |
System of Measurement | Inch |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Std, Zinc, 0.500x1 3/8 In, PK10 (WWG-CLPZ-095)
- ZORO SELECT M5-0.80 x 35 mm Torx Pan Machine Screw, Plain 18-8 Stainless Steel, 1000 PK (MI535MTP188)
- ZORO SELECT Round U-Bolt, 1/2"-13, 6 3/4 in Wd, 8 3/8 in Ht, Hot Dipped Galvanized Steel (53119 1)
- ZORO SELECT Grade 2, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 1-1/4 in L, 100 PK (U08200.031.0125)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Nylon 15 PK (69925)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Nylon 10 PK (72872)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/8" , Nylon 15 PK (70196)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 7/8" , Steel Zinc Yellow Finish, 6 PK (79531)
- MIDWEST FASTENER Washer Flat Zn 1/4 5Lb (03836)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 60 PK (61826)
- BRIGHTON-BEST Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish (P43006)
- Midwest Fastener Flat Washers