Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size 3/8" , Nylon 15 PK
Mfr # 69925
Zoro # G302521002
product price: $4.19
/pk 15, $0.28/ea
Sold in multiples of 3 for $12.57
$12.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- For Screw Size 3/8"
- Minimum Thickness 1/16 in
- System of Measurement Inch
- Inside Diameter 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 69925
- Zoro # G302521002
- UPC # 738287699258
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 3/8" |
Outside Diameter | 13/16 in |
Inside Diameter | 13/32 in |
Details
Item | Flat Washer |
Material | Nylon |
Minimum Thickness | 1/16 in |
System of Measurement | Inch |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Split Lock Washer, For Screw Size #8 18-8 Stainless Steel, Plain Finish, 100 PK (05336)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 2 in L, 5 PK (U04006.075.0200)
- HILLMAN Common Nail, 3 in L, 16D, Steel, Bright Finish (195665)
- MIDWEST FASTENER 1/4"-20 x 2 in Slotted Round Machine Screw, Plain Brass, 10 PK (61045)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Nylon 10 PK (72872)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Nylon 25 PK (64972)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1" , Steel Zinc Yellow Finish, 5 PK (931052)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , 316 Stainless Steel 15 PK (932278)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #14 , Steel Plain Finish, 746 PK (08475)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #8 , 18-8 Stainless Steel 100 PK (05321)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Black Oxide Finish, 10 PK (U04035.075.0001)
- Midwest Fastener Flat Washers