Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size 3/8" , Nylon 10 PK
Mfr # 72866
Zoro # G402505964
product price: $6.55
/pk 10, $0.66/ea
Sold in multiples of 2 for $13.10
$13.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Minimum Thickness 1/8 in
- System of Measurement Inch
- Inside Diameter 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 72866
- Zoro # G402505964
- UPC # 738287728668
- Country of Origin Unknown
- Category Flat Washers
Dimensions
For Screw Size | 3/8" |
Outside Diameter | 1 1/8 in |
Inside Diameter | 3/8 in |
Details
Item | Flat Washer |
Material | Nylon |
Minimum Thickness | 1/8 in |
System of Measurement | Inch |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oversized Key Stock, 305 mm L, 8 mm W, 12 mm H, Carbon Steel (WWG361208305)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length, 25 PK (U07150.025.0350)
- ZORO SELECT Split Lock Washer, For Screw Size 3/4 in Alloy Steel, Zinc Yellow Finish, 10 PK (U37061.075.0001)
- SUBURBAN BOLT AND SUPPLY Class 8.8, M10 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L (A4010100040TZ)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Nylon 15 PK (70194)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/8" , Nylon 15 PK (70196)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Nylon 15 PK (70195)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M16 , Steel Plain Finish, 12 PK (932406)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M6 , Steel Zinc Plated Finish, 25 PK (78544)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , Stainless Steel (05323)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Plated Finish, 100 PK (03829)
- Midwest Fastener General Washers