Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size 3/8" , 316 Stainless Steel 15 PK
Mfr # 932278
Zoro # G402523296
product price: $7.15
/pk 15, $0.48/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 Stainless Steel
- Outside Diameter 7/8 in
- Minimum Thickness 1/16 in
- System of Measurement Inch
- Inside Diameter 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 932278
- Zoro # G402523296
- UPC # 719199322786
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 3/8" |
Outside Diameter | 7/8 in |
Inside Diameter | 3/8 in |
Details
Item | Flat Washer |
Material | 316 Stainless Steel |
Minimum Thickness | 1/16 in |
System of Measurement | Inch |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 3 1/2 in L, 1/4 in Sq (WWG-0250-3500GB)
- ZORO SELECT Rod Seal Kit, 1/2 In Rod Dia, 4Pcs (4PKG9)
- KEN FORGING Rod End Blank, Steel, Plain, Not Applicable Thrd Lg, 5 in Overall Lg (6C)
- G.L. HUYETT Grip Clip .177 Inch x 3-3/4 Zin (GRP-177-3750)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , 316 Stainless Steel 8 PK (932257)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 7/16" , 316 Stainless Steel 10 PK (932279)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/8" , 316 Stainless Steel 4 PK (932258)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Steel Chrome Plated Finish, 10 PK (74346)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M16 , 18-8 Stainless Steel 25 PK (55158)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Plated Finish, 25 PK (09416)
- FOREVERBOLT Military Flat Washer, Fits Bolt Size 5/8" , Stainless Steel NL-19 Finish, 5 PK (FBFLWMS58P5)
- Midwest Fastener General Washers