Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size 3/8" , 18-8 Stainless Steel 12 PK
Mfr # 33845
Zoro # G102518363
Sold in multiples of 3 for $11.07
$11.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Minimum Thickness 1/16 in
- System of Measurement Inch
- Inside Diameter 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 33845
- Zoro # G102518363
- UPC # 738287338454
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 3/8" |
Outside Diameter | 13/16 in |
Inside Diameter | 13/32 in |
Details
Item | Flat Washer |
Material | 18-8 Stainless Steel |
Minimum Thickness | 1/16 in |
System of Measurement | Inch |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER M6-1.00 x 20 mm Slotted Pan Machine Screw, Black Oxide Nylon, 10 PK (31446)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 1 1/2 in Bore Dia. (HO-150SS)
- ZORO SELECT Cotter Pin, Hairpin, 9/64"Dx2-3/4" L, PK25 (2UJP4)
- E-Z LOK Thin Wall Self Locking Thread Insert, #10-32 Int Thrd Sz, Carbon Steel (319-332)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , 18-8 Stainless Steel 15 PK (33844)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #10 , 18-8 Stainless Steel 30 PK (38903)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , 18-8 Stainless Steel 100 PK (53796)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1" , Steel Zinc Yellow Finish, 6 PK (63092)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Yellow Finish, 45 PK (63081)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1" , Steel Zinc Yellow Finish, 5 PK (79532)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Phenolic Resin Plain Finish, 5 PK (Z8416)
- Midwest Fastener Flat Washers