Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Plated Finish, 25 PK
Mfr # 50721
Zoro # G802515624
original price:
$7.53
9% off
new price: $6.85
/pk 25, $0.27/ea
Sold in multiples of 2 for $13.70
$13.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Outside Diameter 1 1/2 in
- Minimum Thickness 9/64 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 50721
- Zoro # G802515624
- UPC # 738287507218
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 3/4" |
Outside Diameter | 1 1/2 in |
Inside Diameter | 13/16 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 9/64 in |
System of Measurement | Inch |
Thread Type | SAE |
Material Grade/Class | Grade 2 |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M14-2.00 Socket Head Cap Screw, Black Oxide Steel, 75 mm Length, 25 PK (M07000.140.0075)
- BSC PREFERRED Threaded on Both Ends Stud 316 Stainless Steel M8 x 1.25mm Size 22mm and 10mm Thread Len 40mm Long (5580N123)
- MIDWEST FASTENER 3/16-24 x 2-1/2" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (01045)
- ZORO SELECT Grade A307, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 50 PK (U01209.037.0175)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Plated Finish, 105 PK (03890)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Plated Finish, 25 PK (09416)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1" , Steel Zinc Plated Finish, 6 PK (61836)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Nylon 10 PK (72866)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M14 , Steel Plain Finish, 12 PK (73985)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M8 , 18-8 Stainless Steel 50 PK (69585)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Yellow Finish, 25 PK (HU-0500USSHZYBAGGR)
- Midwest Fastener General Washers