Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Plated Finish, 20 PK
Mfr # 09417
Zoro # G902517559
product price: $13.25
/pk 20, $0.66/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- For Screw Size 3/4"
- Outside Diameter 2 in
- Minimum Thickness 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 09417
- Zoro # G902517559
- UPC # 738287094176
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 3/4" |
Outside Diameter | 2 in |
Inside Diameter | 13/16 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 5/32 in |
System of Measurement | Inch |
Thread Type | USS |
Material Grade/Class | Grade 2 |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M12-1.75 Hex Head Cap Screw, Plain Stainless Steel, 55 mm L, 25 PK (M51010.120.0055)
- ZORO SELECT Sheet Metal Screw, #14 x 1-1/4 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (1VE94)
- ZORO SELECT 1/4"-20 x 3/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.025.0037)
- MIDWEST FASTENER #8-32 x 3 in Phillips Flat Machine Screw, Plain Stainless Steel, 6 PK (39904)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Plated Finish, 41 PK (03843)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M6 , Steel Chrome Plated Finish, 10 PK (74588)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #6 , Nylon 30 PK (64965)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/16" , Rubber 8 PK (34201)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/8" , Nylon 10 PK (72873)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , Rubber 8 PK (34203)
- ZORO SELECT Flat Washer, Fits Bolt Size 9/16" , Steel Zinc Yellow Finish, 25 PK (HU-0562USSHZYBAGGR)
- Midwest Fastener General Washers