Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size 3/4" , Steel Galvanized Finish, 45 PK
Mfr # 05630
Zoro # G202516160
product price: $39.19
/pk 45, $0.87/ea
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Galvanized
- For Screw Size 3/4"
- Outside Diameter 2 1/32 in
- Minimum Thickness 5/34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 05630
- Zoro # G202516160
- UPC # 738287056303
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 3/4" |
Outside Diameter | 2 1/32 in |
Inside Diameter | 13/16 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Galvanized |
Minimum Thickness | 5/34 in |
System of Measurement | Inch |
Thread Type | USS |
Material Grade/Class | Grade 2 |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M30 , Steel Zinc Plated Finish, 5 PK (M38130.300.0001)
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 2 ft, Stainless Steel, 316, Plain Finish (45595)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 7/8"-9 Int Thrd Sz, Carbon Steel, 5 PK (329-14-PK5)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length, 50 PK (M51060.040.0012)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/4" , Steel Galvanized Finish, 20 PK (09145)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M4 , 18-8 Stainless Steel 100 PK (55151)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Nylon 15 PK (69925)
- MIDWEST FASTENER Washer Flat Zn 1/4 5Lb (03836)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , Nylon 30 PK (64968)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Copper 10 PK (71846)
- ZORO SELECT Flat Washer, Fits Bolt Size 9/16" , Steel Zinc Plated Finish, 25 PK (U38400.056.0002)
- Midwest Fastener Flat Washers