Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size 3/4" , Steel Galvanized Finish, 20 PK
Mfr # 09145
Zoro # G202514074
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Galvanized
- For Screw Size 3/4"
- Outside Diameter 2 1/32 in
- Minimum Thickness 5/34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 09145
- Zoro # G202514074
- UPC # 738287091458
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 3/4" |
Outside Diameter | 2 1/32 in |
Inside Diameter | 13/16 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Galvanized |
Minimum Thickness | 5/34 in |
System of Measurement | Inch |
Thread Type | USS |
Material Grade/Class | Grade 2 |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 3 in L, 5 PK (U55000.050.0300)
- ZORO SELECT Sheet Metal Screw, #8 x 3/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.016.0037)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 100 PK (SC2204020-100P)
- ZORO SELECT 5/16"-18 x 2 in Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (U24861.031.0200)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/4" , Steel Galvanized Finish, 45 PK (05630)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , 18-8 Stainless Steel 100 PK (05325)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 7/16" , 18-8 Stainless Steel 50 PK (53636)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 100 PK (03877)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Yellow Finish, 8 PK (74744)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Steel Galvanized Finish, 100 PK (09141)
- ZORO SELECT Flat Washer, Fits Bolt Size M8 , 18-8 Stainless Steel Plain Finish, 5000 PK (M8D125A188)
- Midwest Fastener General Washers