Shop All Flat Washers
Midwest Fastener
Flat Washer, For Screw Size 3/4" , 316 Stainless Steel 2 PK
Mfr # 932259
Zoro # G102522230
product price: $4.39
/pk 2, $2.20/ea
Sold in multiples of 3 for $13.17
$13.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 Stainless Steel
- For Screw Size 3/4"
- Outside Diameter 1 3/4 in
- Minimum Thickness 3/32 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 932259
- Zoro # G102522230
- UPC # 719199322595
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 3/4" |
Outside Diameter | 1 3/4 in |
Inside Diameter | 3/4 in |
Details
Item | Flat Washer |
Material | 316 Stainless Steel |
Minimum Thickness | 3/32 in |
System of Measurement | Inch |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #12, 1-1/2 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (U25140.021.0150)
- SUBURBAN BOLT AND SUPPLY Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1 in L (A0020240100Z)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size M3 Steel, Black Oxide Finish, 100 PK (M37320.030.0001)
- ZORO SELECT Panel Nut, 3/8-32, Hex, Stainless, PK2 (Z0221)
- MIDWEST FASTENER Flat Washer, For Screw Size 5/16" , Steel Galvanized Finish, 435 PK (05626)
- MIDWEST FASTENER Flat Washer, For Screw Size 1/2" , Brass 8 PK (61938)
- MIDWEST FASTENER Flat Washer, For Screw Size 5/16" , Nylon 25 PK (70186)
- MIDWEST FASTENER Flat Washer, For Screw Size M2.5 , Steel Zinc Plated Finish, 50 PK (66951)
- MIDWEST FASTENER Flat Washer, For Screw Size 1-1/2" , Steel Zinc Yellow Finish, 5 PK (54175)
- MIDWEST FASTENER Flat Washer, For Screw Size 5/8" , Nylon 10 PK (72873)
- ZORO SELECT Flat Washer, For Screw Size #4 , Steel Zinc Plated Finish, 1650 PK (1JY54)
- Midwest Fastener General Washers