Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size 3/4" , 18-8 Stainless Steel 20 PK
Mfr # 50717
Zoro # G102515683
product price: $13.19
/pk 20, $0.66/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- For Screw Size 3/4"
- Outside Diameter 2 in
- Minimum Thickness 5/32 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 50717
- Zoro # G102515683
- UPC # 738287507171
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 3/4" |
Outside Diameter | 2 in |
Inside Diameter | 13/16 in |
Details
Item | Flat Washer |
Material | 18-8 Stainless Steel |
Minimum Thickness | 5/32 in |
System of Measurement | Inch |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Collated Finishing Nail, 2 in L, 15 ga, Coated, T-Head Head, 25 Degrees, 3655 PK (FN1532)
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 3-1/4 in Length (A0440240316H)
- ZORO SELECT #10-32 x 1 in Phillips Flat Machine Screw, Plain Brass, 100 PK (116132-PG)
- USA INDUSTRIALS 3/8"-16 Socket Head Cap Screw, Passivated 316 Stainless Steel, 1-1/8 in Length, 5 PK (ZSCRW-654)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M6 , Steel Zinc Plated Finish, 25 PK (78544)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M16 , 18-8 Stainless Steel 25 PK (55158)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Steel Chrome Plated Finish, 10 PK (74344)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Yellow Finish, 50 PK (931041)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Yellow Finish, 10 PK (63087)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel 100 PK (53794)
- Midwest Fastener General Washers