Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size 3/16" , Rubber 20 PK
Mfr # 68127
Zoro # G602505962
product price: $11.49
/pk 20, $0.57/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- For Screw Size 3/16"
- Outside Diameter 13/16 in
- Minimum Thickness 3/16 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 68127
- Zoro # G602505962
- UPC # 738287681277
- Country of Origin Unknown
- Category Flat Washers
Dimensions
For Screw Size | 3/16" |
Outside Diameter | 13/16 in |
Inside Diameter | 5/8 in |
Details
Item | Flat Washer |
Material | Rubber |
Minimum Thickness | 3/16 in |
System of Measurement | Inch |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Lunar Series Thumb Screw (300-056)
- GRIP-RITE Collated Roofing Nail, 1-1/2 in L, 11 ga, Electro Galvanized, Round Head, 15 Degrees, 7200 PK (GRCR4DGAL)
- ZORO SELECT Grade 5, 3/8"-24 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 50 PK (U01060.037.0150)
- ZORO SELECT Wing Nut, 5/16"-18, Steel, 50 PK (31NTW)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1" , Steel Galvanized Finish, 48 PK (09699)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 7/16" , 18-8 Stainless Steel 50 PK (53636)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/4" , 18-8 Stainless Steel 6 PK (38912)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Steel Chrome Plated Finish, 10 PK (30122)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel 20 PK (33843)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #10 , Nylon 30 PK (64967)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Black Oxide Finish, 650 PK (FWUIS062-650P)
- Midwest Fastener General Washers