Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size 3/16" , Nylon 100 PK
Mfr # 33541
Zoro # G802505953
product price: $18.65
/pk 100, $0.19/ea
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Outside Diameter 7/16 in
- Minimum Thickness 1/64 in
- System of Measurement Inch
- Inside Diameter 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 33541
- Zoro # G802505953
- UPC # 738287335415
- Country of Origin Unknown
- Category Flat Washers
Dimensions
For Screw Size | 3/16" |
Outside Diameter | 7/16 in |
Inside Diameter | 3/16 in |
Details
Item | Flat Washer |
Material | Nylon |
Minimum Thickness | 1/64 in |
System of Measurement | Inch |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KERR LAKESIDE 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 2-3/4 in Length, 50 PK (37C275KCS)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 4 in L, 10 PK (U55010.037.0400)
- TAMPER-PRUF SCREWS 1/2 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (31320)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/4 in Dia., 31/32 in L, Steel Body, 100 PK (SD812BS203)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 15/32" , Nylon 30 PK (33546)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 9/32" , Nylon 60 PK (33543)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #12 , Nylon 80 PK (33542)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 7/16" , Nylon 10 PK (72864)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Steel Black Oxide Finish, 20 PK (34245)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 100 PK (03874)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Yellow Finish, 50 PK (5RKH0)
- Midwest Fastener General Washers