Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size #3 , 18-8 Stainless Steel 50 PK
Mfr # 64117
Zoro # G602520033
product price: $7.99
/pk 50, $0.16/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Outside Diameter 1/4 in
- Minimum Thickness 1/32 in
- System of Measurement Inch
- Inside Diameter 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 64117
- Zoro # G602520033
- UPC # 738287641172
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | #3 |
Outside Diameter | 1/4 in |
Inside Diameter | 3/32 in |
Details
Item | Flat Washer |
Material | 18-8 Stainless Steel |
Minimum Thickness | 1/32 in |
System of Measurement | Inch |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 200-Pc Sae Hex Set Screw Assortment Hdwr Kit-Hex Sc, W5237 (W5237)
- ZORO SELECT Clevis Pin, 18-8, 0.250x1 1/4 L, PK5 (WWG-CLPSBPS-051)
- PRIME-LINE Machine Screw, Metric, Pan Head, Phil Drive M6-1.0 X 80MM A2-70 Stainless Steel 5PK (9131686)
- ZORO SELECT Lag Screw, 3/8 in, 3 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 50 PK (U08450.037.0300)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #2 , 18-8 Stainless Steel 50 PK (64107)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #10 , 18-8 Stainless Steel 50 PK (63823)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #0 , 18-8 Stainless Steel 50 PK (64087)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/8" , Steel Galvanized Finish, 15 PK (35445)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M10 , 18-8 Stainless Steel 20 PK (38946)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Brass 20 PK (72673)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Steel Black Oxide Finish, 15 PK (5MXC7)
- Midwest Fastener Flat Washers