Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size 15/32" , Nylon 30 PK
Mfr # 33546
Zoro # G402505889
product price: $9.45
/pk 30, $0.32/ea
Sold in multiples of 2 for $18.90
$18.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Outside Diameter 59/64 in
- Minimum Thickness 1/64 in
- System of Measurement Inch
- Inside Diameter 15/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 33546
- Zoro # G402505889
- UPC # 738287335460
- Country of Origin Unknown
- Category Flat Washers
Dimensions
For Screw Size | 15/32" |
Outside Diameter | 59/64 in |
Inside Diameter | 15/32 in |
Details
Item | Flat Washer |
Material | Nylon |
Minimum Thickness | 1/64 in |
System of Measurement | Inch |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hitch Pin, Detent, 3/4 in Pin Dia, 6 1/4 in Shank Lg, Steel, Zinc Plated Finish (U39666.075.0625)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1 in, Zinc Plated Steel Flat Head Square Drive, 25 PK (64011)
- L.H. DOTTIE Triple-Grip Screw Anchor, 1-1/4" L, Nylon (TG10K)
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Black Oxide Steel, 4-1/4 in L, 5 PK (N04100.087.0425)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/16" , Nylon 100 PK (33541)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #12 , Nylon 80 PK (33542)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 9/32" , Nylon 60 PK (33543)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M6 , Steel Zinc Plated Finish, 40 PK (73684)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #10 , 18-8 Stainless Steel Polished Finish, 20 PK (33461)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 525 PK (03885)
- ZORO SELECT Flat Washer, Fits Bolt Size M30 , Steel Black Oxide Finish, 100 PK (M04035.300.0001)
- Midwest Fastener Flat Washers