Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Yellow Finish, 40 PK
Mfr # 79521
Zoro # G402520936
product price: $5.29
/pk 40, $0.13/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Material Steel
- Finish Zinc Yellow
- For Screw Size 1/4"
- Minimum Thickness 1/16 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 79521
- Zoro # G402520936
- UPC # 738287795219
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 1/4" |
Outside Diameter | 3/4 in |
Inside Diameter | 5/16 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Yellow |
Minimum Thickness | 1/16 in |
System of Measurement | Inch |
Thread Type | USS |
Material Grade/Class | Grade 8 |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS External-E Retaining Ring, Steel 5/8 in Shaft Dia, 300 PK (X1E-CON-CLI-ECL-0625x300)
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 6 ft, Brass, Not Graded, Plain Finish (BR.03401006.PL.DAR)
- ZORO SELECT Taper Pin, Standard, Steel, #2 x 1-1/2, PK25 (U39000.193.0150)
- HILLMAN 8X1 BLACK CABINET SCREW (39237)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Yellow Finish, 50 PK (03910)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Yellow Finish, 45 PK (63081)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Nylon 10 PK (72863)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/8" , Steel Galvanized Finish, 360 PK (09124)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M10 , 18-8 Stainless Steel 20 PK (38946)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M4 , Steel Zinc Plated Finish, 35 PK (78542)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/8" , 18-8 Stainless Steel 6 PK (33848)
- Midwest Fastener General Washers