Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 670 PK
Mfr # 03836
Zoro # G202514357
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Outside Diameter 3/4 in
- Minimum Thickness 3/32 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 03836
- Zoro # G202514357
- UPC # 738287038361
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 1/4" |
Outside Diameter | 3/4 in |
Inside Diameter | 5/16 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 3/32 in |
System of Measurement | Inch |
Thread Type | USS |
Material Grade/Class | Grade 2 |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY 1/2"-20 Socket Head Cap Screw, Plain Steel, 1 in Length (A0450320100LH)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length, 5 PK (U07000.050.0350)
- ZORO SELECT 1/4"-20 x 3/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.025.0075)
- ZORO SELECT Ultrasonic Insert, #4-40, 15/64 in L, 0.157 in Insert Dia., 0.157 in Tapered End Dia., Brass (HI-004-WH-PK100)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 80 PK (61964)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Plated Finish, 50 PK (50720)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 9/16" , Steel Zinc Plated Finish, 215 PK (03888)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 7/8" , 18-8 Stainless Steel 6 PK (74903)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Yellow Finish, 30 PK (63083)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Nylon 10 PK (72874)
- ZORO SELECT Flat Washer, Fits Bolt Size M56 , Steel Zinc Plated Finish (M38130.560.0001)
- Midwest Fastener Flat Washers