Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size 14" , Steel Zinc Plated Finish, 100 PK
Mfr # 03873
Zoro # G202513978
product price: $4.35
/pk 100, $0.04/ea
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Outside Diameter 5/8 in
- Minimum Thickness 1/16 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 03873
- Zoro # G202513978
- UPC # 738287038736
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 14" |
Outside Diameter | 5/8 in |
Inside Diameter | 9/32 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 1/16 in |
System of Measurement | Inch |
Thread Type | SAE |
Material Grade/Class | Grade 2 |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Wing, Zinc Plated Iron, 0.53 to 0.68 in Head Ht, 1 1/2 in Lg (WSI03101500-001P)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 3 in Bore Dia. (HO-300)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size #12 Brass, 30 PK (61858)
- G.L. HUYETT Cotter Pin, 3/32"Dx2" L, 316 SS, PK50 (WWG-093-2000-80)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Plated Finish, 100 PK (03876)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 60 PK (61826)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/16" , Steel Zinc Plated Finish, 100 PK (03825)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 7/32" , Fiber 50 PK (71864)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/16" , Nylon 30 PK (70181)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Fiber 50 PK (71867)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Steel Chrome Plated Finish, 10 PK (74353)
- Midwest Fastener Flat Washers