Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 100 PK
Mfr # 03826
Zoro # G102518899
product price: $5.99
/pk 100, $0.06/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Outside Diameter 3/4 in
- Minimum Thickness 3/32 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 03826
- Zoro # G102518899
- UPC # 738287038262
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 1/4" |
Outside Diameter | 3/4 in |
Inside Diameter | 5/16 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 3/32 in |
System of Measurement | Inch |
Thread Type | USS |
Material Grade/Class | Grade 2 |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW Heavy Duty Staples, Wide Crown, 1/2 in Leg L, 30 PK (60830)
- ZORO SELECT Fully Threaded Rod, 3/8"-24, 12 in, Steel, Grade 2, Zinc Plated Finish (2351)
- ZORO SELECT #6-32 x 1 1/4 in Combination Phillips/Slotted Round Pilot Point Machine Screw, Plain 5 PK (SCR150P06C20)
- ZORO SELECT Cotter Pin, Bridge, 1/8 in Pin Dia, 2-7/8 in Shank Lg, Steel, Zinc Plated Finish, 25 PK (2UJP2)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 670 PK (03836)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 100 PK (03877)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 9/16" , Steel Zinc Plated Finish, 50 PK (51726)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Yellow Finish, 50 PK (03910)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , 18-8 Stainless Steel 10 PK (63827)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M12 , Steel Zinc Plated Finish, 50 PK (06847)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/8" , Stainless Steel Plain Finish, 5 PK (U55420.112.0001)
- Midwest Fastener General Washers