Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size 1/4" , Steel Chrome Plated Finish, 10 PK
Mfr # 74362
Zoro # G802522813
product price: $17.29
/pk 10, $1.73/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Chrome Plated
- Minimum Thickness 3/32 in
- System of Measurement Inch
- Inside Diameter 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 74362
- Zoro # G802522813
- UPC # 738287743623
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 1/4" |
Outside Diameter | 1/64 in |
Inside Diameter | 1/4 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Chrome Plated |
Minimum Thickness | 3/32 in |
System of Measurement | Inch |
Thread Type | AN |
Material Grade/Class | Grade 2 |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 10.9, M6-1.00 Flange Bolt, Black Phosphate Steel, 45 mm L, 5 PK (932931)
- ZORO SELECT T-Nut, #6-32, Steel, Zinc Plated, 0.1875 in Barrel Dia, 1/4 in Barrel Ht, 100 PK (TNUTI0-60-100P)
- MIDWEST FASTENER 1/4"-20 x 1 in Phillips Truss Machine Screw, Plain Stainless Steel, 6 PK (33916)
- HERITAGE Cotter Pin, 7/32" x 4", Carbon Steel, Zinc (CP-218-4000)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Steel Chrome Plated Finish, 10 PK (74355)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , Steel Chrome Plated Finish, 10 PK (30121)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 9/16" , Steel Chrome Plated Finish, 10 PK (74356)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 7/16" , Steel Black Chrome Finish, 6 PK (34405)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #6 , Silicon Bronze 30 PK (39981)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 7/16" , 316 Stainless Steel 10 PK (932279)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 3/8" , Steel Black Oxide Finish, 15 PK (5MXC8)
- Midwest Fastener General Washers