Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size 1/4" , Steel Chrome Plated Finish, 10 PK
Mfr # 30121
Zoro # G102517076
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Chrome Plated
- Minimum Thickness 3/32 in
- System of Measurement Inch
- Inside Diameter 9/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 30121
- Zoro # G102517076
- UPC # 738287301212
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 1/4" |
Outside Diameter | 5/8 in |
Inside Diameter | 9/32 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Chrome Plated |
Minimum Thickness | 3/32 in |
System of Measurement | Inch |
Thread Type | SAE |
Material Grade/Class | Grade 2 |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Sheet Metal Screw, #10 x 1 in, Zinc Plated Steel Wafer Head Square Drive, 400 PK (KWDDT101)
- ZORO SELECT Fully Threaded Stud, 5/8"-11, 3 1/2 in, Stainless Steel, 316, Plain Finish, 5 PK (45808)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (51757)
- ZORO SELECT Wood Screw, #6, 3/4 in, Zinc Plated Steel Round Head Slotted Drive, 100 PK (WSRI0-600750-100P)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Steel Galvanized Finish, 100 PK (09141)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Nylon 25 PK (70186)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1-1/4" , Steel Zinc Yellow Finish, 5 PK (54174)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #4 , Steel Zinc Plated Finish, 100 PK (52466)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/8" , Steel Galvanized Finish, 15 PK (35445)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M14 , Steel Zinc Plated Finish, 8 PK (78548)
- ZORO SELECT Flat Washer, Fits Bolt Size M5 , Stainless Steel Plain Finish, 50 PK (M51420.050.0001)
- Midwest Fastener Flat Washers