Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size 1/4" , Rubber 5 PK
Mfr # 34205
Zoro # G802505908
product price: $8.89
/pk 5, $1.78/ea
Sold in multiples of 2 for $17.78
$17.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Minimum Thickness 1/8 in
- System of Measurement Inch
- Inside Diameter 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 34205
- Zoro # G802505908
- UPC # 738287342055
- Country of Origin Unknown
- Category Flat Washers
Dimensions
For Screw Size | 1/4" |
Outside Diameter | 2 in |
Inside Diameter | 1/4 in |
Details
Item | Flat Washer |
Material | Rubber |
Minimum Thickness | 1/8 in |
System of Measurement | Inch |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER .072" x 1-7/8" 18-8 Stainless Steel Hitch Pin Clips 10PK (74963)
- ZORO SELECT Socket Set Screw, Flat, 1/4-20x2, PK25 (012520T200)
- MIDWEST FASTENER Hog Ring Staples, 3/4 in Leg L, Copper, 100 PK (50116)
- ZORO SELECT Flat Washer, Fits Bolt Size 2 1/4" , Steel Black Oxide Finish, 5 PK (U38402.225.0001)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Rubber 5 PK (34224)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Rubber 8 PK (34206)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/8" , Rubber 5 PK (34225)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Aluminum 25 PK (71827)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M4 , Steel Zinc Plated Finish, 35 PK (78542)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/8" , 18-8 Stainless Steel 10 PK (38911)
- ZORO SELECT Flat Washer, Fits Bolt Size M4 , Steel Zinc Yellow Finish, 100 PK (M38080.040.0001)
- Midwest Fastener Flat Washers