Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size 1/4" , Nylon 30 PK
Mfr # 70182
Zoro # G802505946
product price: $10.59
/pk 30, $0.35/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Minimum Thickness 1/8 in
- System of Measurement Inch
- Inside Diameter 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 70182
- Zoro # G802505946
- UPC # 738287701821
- Country of Origin Unknown
- Category Flat Washers
Dimensions
For Screw Size | 1/4" |
Outside Diameter | 1/2 in |
Inside Diameter | 1/4 in |
Details
Item | Flat Washer |
Material | Nylon |
Minimum Thickness | 1/8 in |
System of Measurement | Inch |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Not Graded, 5/8"-11 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 1-1/2 in L, 10 PK (FBHEXB5811112P10)
- ZORO SELECT Coupling Nut, 1-1/2"-6, Steel, Grade 2, Zinc Plated, 3-1/2 in Lg, 2 in Hex Wd (250146BG)
- MIDWEST FASTENER M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 5 PK (76047)
- ZORO SELECT Hex Drive Threaded Insert, 3/8"-16 Int Thrd Sz, 33/64 in L, 5/8 in Dia., Zinc Alloy, Plain, 25 PK (903816-13-PK25)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/16" , Nylon 30 PK (70181)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Nylon 15 PK (70195)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Nylon 10 PK (72868)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Nylon 25 PK (70188)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Yellow Finish, 12 PK (74743)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #14 , Brass 36 PK (61935)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Steel Black Oxide Finish, 25 PK (Z9098)
- Midwest Fastener Flat Washers