Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size 1/4" , Nylon 30 PK
Mfr # 64968
Zoro # G602505979
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- For Screw Size 1/4"
- Minimum Thickness 1/16 in
- System of Measurement Inch
- Inside Diameter 17/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 64968
- Zoro # G602505979
- UPC # 738287649680
- Country of Origin Unknown
- Category Flat Washers
Dimensions
For Screw Size | 1/4" |
Outside Diameter | 1/2 in |
Inside Diameter | 17/64 in |
Details
Item | Flat Washer |
Material | Nylon |
Minimum Thickness | 1/16 in |
System of Measurement | Inch |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wing Nut, 3/8"-16, Malleable Iron, Plain, 0.813 in Ht, 1.62 in Max Wing Span, 10 PK (0-EF-700ES7-)
- LOKSERT Key Locking Insert, 4 Keys, M10-1.50 Int Thrd Sz, M14-1.50 Ext Thrd Sz, Carbon Steel, 5 PK (3620-10.00TWP)
- GB STAPLE NM RND12/314/2B50 (PR-50)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 1-1/4 in, 18-8 Stainless Steel Truss Head Phillips Drive, 50 PK (53692)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , Nylon 10 PK (72871)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M10 , Steel Chrome Plated Finish, 10 PK (74592)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Plated Finish, 100 PK (03876)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Nylon 10 PK (72862)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/4" , Steel Galvanized Finish, 20 PK (09145)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Rubber 8 PK (34206)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Black Oxide Finish, 100 PK (6DZA9)
- Midwest Fastener Flat Washers