Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size #14 , Brass 36 PK
Mfr # 61935
Zoro # G802521380
original price:
$11.89
5% off
new price: $11.25
/pk 36, $0.31/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- For Screw Size #14
- Outside Diameter 9/16 in
- Minimum Thickness 3/64 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 61935
- Zoro # G802521380
- UPC # 738287619355
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | #14 |
Outside Diameter | 9/16 in |
Inside Diameter | 17/64 in |
Details
Item | Flat Washer |
Material | Brass |
Minimum Thickness | 3/64 in |
System of Measurement | Inch |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 1-1/4 in Shoulder Lg, Alloy Steel, 10 PK (U07111.037.0125)
- TE-CO Double-End Threaded Stud, 1/2"-13 Thread to 1/2"-13 Thread, 2 in, Steel, Black Oxide, 2 PK (40702)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 100 PK (LHS4803010-100P1)
- E-Z LOK Heavy Wall Self Locking Thread Insert, #4-40 Int Thrd Sz, 18-8 Stainless Steel, 10 PK (303-004)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #14 , Brass 100 PK (03903)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 670 PK (03836)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , Copper 100 PK (71842)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Nylon 10 PK (72868)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 100 PK (03828)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M18 , Steel Zinc Plated Finish, 5 PK (73693)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , 18-8 Stainless Steel Plain Finish, 10 PK (Z9163)
- Midwest Fastener General Washers