Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size 1/4" , Aluminum 50 PK
Mfr # 71825
Zoro # G502520478
product price: $14.99
/pk 50, $0.30/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Outside Diameter 5/8 in
- Minimum Thickness 1/16 in
- System of Measurement Inch
- Inside Diameter 9/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 71825
- Zoro # G502520478
- UPC # 738287718256
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 1/4" |
Outside Diameter | 5/8 in |
Inside Diameter | 9/32 in |
Details
Item | Flat Washer |
Material | Aluminum |
Minimum Thickness | 1/16 in |
System of Measurement | Inch |
Thread Type | SAE |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Neck Plow Bolt, 7/16"-14 Thrd Sz, 3 in L, Flat Head, Carbon Steel, Zinc Plated, 10 PK (U01037.043.0300)
- DEWALT Power-Stud+ SD6 Wedge Anchor, 1/4" Dia., 2-1/4" L, Stainless Steel Stainless Steel, 100 PK (7602SD6-PWR)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 10 PK (SH-250ST ZD)
- MIDWEST FASTENER 5/8"-18 x 5/8" Steel Fine Thread Hex Socket Headless Set Screws 8PK (60876)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Aluminum 25 PK (71827)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Aluminum 25 PK (71826)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Yellow Finish, 15 PK (74742)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , 18-8 Stainless Steel Polished Finish, 5 PK (33446)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Nylon 10 PK (72862)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , Nylon 30 PK (64968)
- ZORO SELECT Flat Washer, Fits Bolt Size M10 , Stainless Steel Plain Finish, 50 PK (M55420.100.0001)
- Midwest Fastener General Washers