Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel Polished Finish, 12 PK
Mfr # 33451
Zoro # G802516683
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Polished
- Minimum Thickness 1/16 in
- System of Measurement Inch
- Inside Diameter 9/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 33451
- Zoro # G802516683
- UPC # 738287334517
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 1/4" |
Outside Diameter | 5/8 in |
Inside Diameter | 9/32 in |
Details
Item | Flat Washer |
Material | 18-8 Stainless Steel |
Finish | Polished |
Minimum Thickness | 1/16 in |
System of Measurement | Inch |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1"-12, 12 in, Steel, Grade A, Black Oxide Finish (U20360.100.1200)
- ZORO SELECT Class 8.8, M42-4.50 Hex Head Cap Screw, Black Oxide Steel, 140 mm L (M01000.420.0140)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 3-1/2 in L, 5 PK (U51000.062.0350)
- STANLEY ENGINEERED FASTENING Kit M11X125 (5543-11)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #10 , 18-8 Stainless Steel Polished Finish, 20 PK (33461)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 100 PK (03872)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/4" , Steel Galvanized Finish, 45 PK (05630)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Yellow Finish, 25 PK (08199)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #6 , 18-8 Stainless Steel 100 PK (05320)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 117 PK (03840)
- ZORO SELECT Flat Washer, Fits Bolt Size M6 , Steel Zinc Plated Finish, 100 PK (M38430.060.0001)
- Midwest Fastener General Washers