Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel 100 PK
Mfr # 53794
Zoro # G802518977
product price: $13.19
/pk 100, $0.13/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Minimum Thickness 1/16 in
- System of Measurement Inch
- Inside Diameter 9/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 53794
- Zoro # G802518977
- UPC # 738287537949
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 1/4" |
Outside Diameter | 1/4 in |
Inside Diameter | 9/32 in |
Details
Item | Flat Washer |
Material | 18-8 Stainless Steel |
Minimum Thickness | 1/16 in |
System of Measurement | Inch |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 3/4 in L (A2010160048)
- MIDWEST FASTENER 3/18"-16 x 1-1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 8 PK (60144)
- ZORO SELECT Eye Wood Screw Without Shoulder, 3/8"-16, 3 in Shank, 3/4 in ID, Steel, Zinc Plated, 10 PK (U17022.037.0300)
- ZORO SELECT Cotter Pin, HammLock, 1/4"Dx1-1/4" L, PK100 (WWG-CPHZ-042)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #10 , 18-8 Stainless Steel 30 PK (38903)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #14 , 18-8 Stainless Steel 100 PK (05323)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel 20 PK (33843)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Plated Finish, 100 PK (03829)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #10 , 18-8 Stainless Steel Polished Finish, 15 PK (33441)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Stainless Steel (50715)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , 18-8 Stainless Steel Plain Finish, 5 PK (Z9099SS)
- Midwest Fastener General Washers