Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size #14 , 18-8 Stainless Steel 100 PK
Mfr # 05323
Zoro # G202518881
Sold in multiples of 2 for $19.78
$19.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Minimum Thickness 1/16 in
- System of Measurement Inch
- Inside Diameter 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 05323
- Zoro # G202518881
- UPC # 738287053234
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | #14 |
Outside Diameter | 3/4 in |
Inside Diameter | 5/16 in |
Details
Item | Flat Washer |
Material | 18-8 Stainless Steel |
Minimum Thickness | 1/16 in |
System of Measurement | Inch |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Bent Pin, 5/8" x 5", Low CSZ, Clear (BTP-0625-5000)
- ZORO SELECT Spacer, M6 Screw Size, Plain Nylon, 10 mm Overall Lg, 6.5 mm Inside Dia, 10 PK (13ME079)
- VELCRO BRAND Tape Combo Packs 3/4"x15ft., 15', 3/4" Wd, Black (VEL101)
- PRIME-LINE Sheet Metal Screw, #6-32 x 1/2 in, Painted 100 PK (U 9191)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel 20 PK (33843)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , 18-8 Stainless Steel 15 PK (33844)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #12 , 18-8 Stainless Steel 100 PK (51851)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M3 , 18-8 Stainless Steel 50 PK (38941)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/8" , Steel Plain Finish, 65 PK (08480)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #0 , 18-8 Stainless Steel 50 PK (64087)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Steel Black Oxide Finish, 3900 PK (B38200.031.0001)
- Midwest Fastener General Washers