Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Yellow Finish, 20 PK
Mfr # 63085
Zoro # G902523383
product price: $10.99
/pk 20, $0.55/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Material Steel
- Finish Zinc Yellow
- For Screw Size 1/2"
- Outside Diameter 1 1/16 in
- Minimum Thickness 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 63085
- Zoro # G902523383
- UPC # 738287630855
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 1/2" |
Outside Diameter | 1 1/16 in |
Inside Diameter | 17/32 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Yellow |
Minimum Thickness | 3/32 in |
System of Measurement | Inch |
Thread Type | SAE |
Material Grade/Class | Grade 8 |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED HEAD HB Wire Mesh Screen, 3.5 in L, 1/2 in Dia. (HB12-312)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/8 in Length, 100 PK (U51050.025.0087)
- TAMPER-PRUF SCREWS #10-24 x 3/4 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91130)
- NEWPORT FASTENERS M8-1.25 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 25 mm L, 800 PK (772781-800)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Yellow Finish, 25 PK (03914)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Steel Plain Finish, 435 PK (08476)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M14 , Steel Plain Finish, 15 PK (932405)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel Polished Finish, 12 PK (33451)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 7/16" , Nylon 10 PK (72864)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M5 , Steel Zinc Plated Finish, 30 PK (78543)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size M6-1.60 , Titanium (0062612)
- Midwest Fastener Flat Washers