Shop All Flat Washers
Midwest Fastener
Flat Washer, For Screw Size 1/2" , Steel Zinc Yellow Finish, 12 PK
Mfr # 931045
Zoro # G202522604
original price:
$11.08
14% off
new price: $9.49
/pk 12, $0.79/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Yellow
- Outside Diameter 1 1/16 in
- Minimum Thickness 1/8 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 931045
- Zoro # G202522604
- UPC # 719199310455
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 1/2" |
Outside Diameter | 1 1/16 in |
Inside Diameter | 17/32 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Yellow |
Minimum Thickness | 1/8 in |
System of Measurement | Inch |
Thread Type | SAE |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Cotter Pin, 1/8 x 1-1/2 In. (65078)
- L.H. DOTTIE Conical Plug, 1-1/4" L, Polyethylene, 100 PK (122)
- ITW BEE LEITZKE Lynch Pin, 1-9/16 in L, 1/4 in Dia., PK10 (WWG-LPZ-250-1250)
- MKT FASTENING SZ-B Wedge Anchor, 12 mm Dia., 90 mm L, Steel Zinc Plated, 10 PK (M16110301)
- MIDWEST FASTENER Flat Washer, For Screw Size M4 , 18-8 Stainless Steel 50 PK (38942)
- MIDWEST FASTENER Flat Washer, For Screw Size 7/16" , Steel Zinc Yellow Finish, 25 PK (63084)
- MIDWEST FASTENER Flat Washer, For Screw Size 5/8" , Steel Zinc Plated Finish, 20 PK (61833)
- MIDWEST FASTENER Flat Washer, For Screw Size #10 , Steel Chrome Plated Finish, 10 PK (74361)
- MIDWEST FASTENER Flat Washer, For Screw Size #10 , 18-8 Stainless Steel Polished Finish, 15 PK (33441)
- MIDWEST FASTENER Flat Washer, For Screw Size 1/2" , Steel Galvanized Finish, 130 PK (05628)
- ZORO SELECT Military Flat Washer, For Screw Size 7/16" , 18-8 Stainless Steel Plain Finish, 25 PK (AN960-C716)
- Midwest Fastener General Washers