Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size #12 , Steel Zinc Plated Finish, 100 PK
Mfr # 51864
Zoro # G802515136
product price: $5.35
/pk 100, $0.05/ea
Sold in multiples of 3 for $16.05
$16.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Outside Diameter 9/16 in
- Minimum Thickness 1/16 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 51864
- Zoro # G802515136
- UPC # 738287518641
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | #12 |
Outside Diameter | 9/16 in |
Inside Diameter | 1/4 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 1/16 in |
System of Measurement | Inch |
Thread Type | SAE |
Material Grade/Class | Grade 2 |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Collated Brad Nail, 1-3/4 in L, 18 ga, Bright, T-Head Head, 0 Degrees, 2000 PK (BT1345B)
- ZORO SELECT Arch Barrel, #10-32, 1 9/16 in Brl Lg, 5/16 in Brl Dia, 18-8 Stainless Steel Plain (Z5125)
- ZORO SELECT Sheet Metal Screw, #12 x 3 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (1WA47)
- L.H. DOTTIE Pipe Pin Anchor, 1/4" Dia., Carbon Steel Zinc Plated, 100 PK (PS25)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 60 PK (61826)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 14" , Steel Zinc Plated Finish, 100 PK (03873)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 100 PK (03874)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Steel Galvanized Finish, 100 PK (09142)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M4 , 18-8 Stainless Steel 100 PK (55151)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Nylon 15 PK (70191)
- TITAN INDUSTRIAL SUPPLY 3/4 in. Grade 5 Flat Washer-Zinc (T34FWZ5)
- Midwest Fastener General Washers