Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 100 PK
Mfr # 03830
Zoro # G302518972
product price: $18.19
/pk 100, $0.18/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Outside Diameter 1 3/8 in
- Minimum Thickness 7/64 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 03830
- Zoro # G302518972
- UPC # 738287038309
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 1/2" |
Outside Diameter | 1 3/8 in |
Inside Diameter | 9/16 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 7/64 in |
System of Measurement | Inch |
Thread Type | USS |
Material Grade/Class | Grade 2 |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Not Graded, M6-1.00 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 25 mm L, 100 PK (FBMHEXB61025P100)
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 100 PK (U07150.016.0125)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 55 mm Length, 100 PK (M07160.050.0055)
- ZORO SELECT Socket Set Screw, Gr M5, Cup, 16mm L, PK100 (M07840.050.0016)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 9/16" , Steel Zinc Plated Finish, 99 PK (03841)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 12 PK (61967)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 117 PK (03840)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M4 , Steel Chrome Plated Finish, 10 PK (74586)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Steel Plain Finish, 435 PK (08476)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Steel Black Chrome Finish, 8 PK (34413)
- ZORO SELECT Military Flat Washer, Fits Bolt Size #3 , 18-8 Stainless Steel Plain Finish, 100 PK (NAS620-C3L)
- Midwest Fastener Flat Washers