Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size 1/2" , Steel Chrome Plated Finish, 10 PK
Mfr # 74346
Zoro # G802521915
product price: $14.29
/pk 10, $1.43/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Chrome Plated
- Outside Diameter 1 3/8 in
- Minimum Thickness 7/64 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 74346
- Zoro # G802521915
- UPC # 738287743463
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 1/2" |
Outside Diameter | 1 3/8 in |
Inside Diameter | 9/16 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Chrome Plated |
Minimum Thickness | 7/64 in |
System of Measurement | Inch |
Thread Type | USS |
Material Grade/Class | Grade 2 |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (LHSIA0370100USA-100BX)
- ZORO SELECT Shoulder Screw, 5/8"-11 Thr Sz, 7/8 in Thr Lg, 6 in Shoulder Lg, Alloy Steel (U07111.075.0600)
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 7/8 in L, 25 PK (U01000.043.0087)
- MIDWEST FASTENER Round Spacer, Black Chrome Steel, 3/8 in Overall Lg, 5/16 in Inside Dia (34051)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #4 , Brass 50 PK (61931)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M20 , Steel Plain Finish, 6 PK (932408)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Nylon 15 PK (70195)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Steel Chrome Plated Finish, 10 PK (74353)
- MIDWEST FASTENER Washer Flat Zn 1-1/4 5Lb (03847)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , 316 Stainless Steel 20 PK (932277)
- ZORO SELECT Flat Washer, Fits Bolt Size M24 , Stainless Steel Plain Finish, 5 PK (M55420.240.0001)
- Midwest Fastener General Washers