Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size 1/2" , Rubber 5 PK
Mfr # 34224
Zoro # G502505895
product price: $5.49
/pk 5, $1.10/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Minimum Thickness 1/8 in
- System of Measurement Inch
- Inside Diameter 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 34224
- Zoro # G502505895
- UPC # 738287342246
- Country of Origin Unknown
- Category Flat Washers
Dimensions
For Screw Size | 1/2" |
Outside Diameter | 2 in |
Inside Diameter | 1/2 in |
Details
Item | Flat Washer |
Material | Rubber |
Minimum Thickness | 1/8 in |
System of Measurement | Inch |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 1-1/2 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (91430)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 65 mm Length, 50 PK (M07000.120.0065)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-28, 316 Stainless Steel, Not Graded, Plain, 50 PK (U55411.025.0002)
- L.H. DOTTIE Hex Nut, #8-32, Carbon Steel, Zinc Plated, 0.117 in Ht, 100 PK (HN832)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Rubber 8 PK (34206)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , Rubber 8 PK (34203)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Rubber 8 PK (34221)
- MIDWEST FASTENER Washer Flat Zn 3/4 25Lb (04696)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M20 , Steel Plain Finish, 6 PK (932408)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Nylon 15 PK (70195)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Stainless Steel Plain Finish, 25 PK (U51205.043.0001)
- Midwest Fastener Flat Washers