Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size #12 , Nylon 80 PK
Mfr # 33542
Zoro # G102505868
product price: $14.89
/pk 80, $0.19/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Outside Diameter 1/2 in
- Minimum Thickness 1/64 in
- System of Measurement Inch
- Inside Diameter 7/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 33542
- Zoro # G102505868
- UPC # 738287335422
- Country of Origin Unknown
- Category Flat Washers
Dimensions
For Screw Size | #12 |
Outside Diameter | 1/2 in |
Inside Diameter | 7/32 in |
Details
Item | Flat Washer |
Material | Nylon |
Minimum Thickness | 1/64 in |
System of Measurement | Inch |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Set Screw, AST, M4x0.70mm, Cup, 10mm, PK100 (M07850.040.0010)
- MIDWEST FASTENER Round Rivet Washer, 5/32 in ID, 18-8 Stainless Steel, Plain Finish, 50 PK (53968)
- MIDWEST FASTENER #4-40 x 1/4 in Slotted Round Machine Screw, Plain Brass, 60 PK (62172)
- AVK Rivet Nut, #10-32 Thread Size, 0.415 in Flange Dia., 0.585 in L, Steel, 25 PK (ALS4T-1032-225)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 9/32" , Nylon 60 PK (33543)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/16" , Nylon 100 PK (33541)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 15/32" , Nylon 30 PK (33546)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M8 , 18-8 Stainless Steel 50 PK (69585)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Nylon 30 PK (70184)
- MIDWEST FASTENER Washer Flat Zn 9/16 5Lb (03841)
- HILLMAN Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish (660051)
- Midwest Fastener Flat Washers