Shop All Flat Washers
Download CAD Files
Midwest Fastener
Flat Washer, Fits Bolt Size 1/2" , Nylon 15 PK
Mfr # 70195
Zoro # G902505907
CAD Available
product price: $12.99
/pk 15, $0.87/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Minimum Thickness 1/8 in
- System of Measurement Inch
- Inside Diameter 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 70195
- Zoro # G902505907
- UPC # 738287701951
- Country of Origin Unknown
- Category Flat Washers
Dimensions
For Screw Size | 1/2" |
Outside Diameter | 1 1/2 in |
Inside Diameter | 1/2 in |
Details
Item | Flat Washer |
Material | Nylon |
Minimum Thickness | 1/8 in |
System of Measurement | Inch |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Tooth Lock Washer, Carbon Steel, Plain Finish (W-12)
- ZORO SELECT Wedge Anchor, 1/2" Dia., 6" L, Steel Zinc Plated, 25 PK (5096AWG)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 100 PK (M07150.080.0030)
- DISCO Flat Washer, Fits Bolt Size 1/2" Zinc Yellow Finish (11820PK)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Nylon 15 PK (70194)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Nylon 15 PK (70187)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Nylon 25 PK (70186)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M16 , Steel Plain Finish, 12 PK (932406)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , 18-8 Stainless Steel 20 PK (62591)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Nylon 20 PK (64974)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 25 PK (WASB14NZ)
- Midwest Fastener General Washers