Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size 1/2" , Nylon 15 PK
Mfr # 70194
Zoro # G302505873
product price: $11.39
/pk 15, $0.76/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Minimum Thickness 1/8 in
- System of Measurement Inch
- Inside Diameter 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 70194
- Zoro # G302505873
- UPC # 738287701944
- Country of Origin Unknown
- Category Flat Washers
Dimensions
For Screw Size | 1/2" |
Outside Diameter | 1 3/8 in |
Inside Diameter | 1/2 in |
Details
Item | Flat Washer |
Material | Nylon |
Minimum Thickness | 1/8 in |
System of Measurement | Inch |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Set Screw, M8 x 1.25mm, 16mm L, PK100 (M51230.080.0016)
- DEWALT Ultracon Masonry Screw, 3/16" Dia., Hex, 2 3/4 in L, Steel Zinc Stalgard, 100 PK (DFM12706)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 25 mm Length, 100 PK (M07151.080.0025)
- ZORO SELECT Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 12 mm L, 100 PK (M01210.080.0012)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/8" , Nylon 10 PK (72873)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Nylon 15 PK (70187)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Nylon 20 PK (70193)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #14 , Nylon 30 PK (62558)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Brass 20 PK (72673)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , 316 Stainless Steel 20 PK (932277)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , 18-8 Stainless Steel 100 PK (05325)
- Midwest Fastener General Washers