Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size #12 , 316 Stainless Steel 30 PK
Mfr # 932275
Zoro # G502522397
product price: $5.25
/pk 30, $0.18/ea
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 Stainless Steel
- Outside Diameter 1/2 in
- Minimum Thickness 3/64 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 932275
- Zoro # G502522397
- UPC # 719199322755
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | #12 |
Outside Diameter | 1/2 in |
Details
Item | Flat Washer |
Material | 316 Stainless Steel |
Minimum Thickness | 3/64 in |
System of Measurement | Inch |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2"-13 x 4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 25 PK (U24212.050.0400)
- MKT FASTENING Sup-R-Drop Flanged Coil Thread Anchor, 5/8" Dia, 2" L, Steel Zinc Plated, 25 PK (1312CT0)
- MIDWEST FASTENER Wood Screw, #9, 1 in, Black Steel Flat Head Phillips Drive, 35 PK (79351)
- FOREVERBOLT Not Graded, 5/8"-11 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 1-1/2 in L, 10 PK (FBHEXB5811112P10)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , 316 Stainless Steel 20 PK (932276)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , 316 Stainless Steel 20 PK (932277)
- MIDWEST FASTENER Washer Flat Zn 9/16 5Lb (03841)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Yellow Finish, 50 PK (03910)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #6 , Nylon 30 PK (62555)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 60 PK (61965)
- JESCO LIGHTING 16 in. Plug & Play WWS Series Outdoor LED Wall Washer, Bronze (WWS1612PP30W50Z)
- Midwest Fastener General Washers