Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size 1/2" , 18-8 Stainless Steel Polished Finish, 5 PK
Mfr # 33446
Zoro # G302516060
product price: $8.39
/pk 5, $1.68/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Polished
- For Screw Size 1/2"
- Outside Diameter 1 3/8 in
- Minimum Thickness 7/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 33446
- Zoro # G302516060
- UPC # 738287334463
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 1/2" |
Outside Diameter | 1 3/8 in |
Inside Diameter | 9/16 in |
Details
Item | Flat Washer |
Material | 18-8 Stainless Steel |
Finish | Polished |
Minimum Thickness | 7/64 in |
System of Measurement | Inch |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M3-0.50 x 14 mm Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (M24660.030.0014)
- ZORO SELECT Taper Pin, #1, PK25 (WWG-TP052)
- ZORO SELECT Grade 5, 7/8"-9 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 5 PK (U01200.087.0175)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length, 50 PK (M51030.030.0012)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , Aluminum 100 PK (54509)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/8" , 316 Stainless Steel 4 PK (932258)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1-1/2" , Steel Zinc Plated Finish, 12 PK (03849)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Yellow Finish, 10 PK (03916)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Steel Galvanized Finish, 100 PK (09141)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #12 , 18-8 Stainless Steel 100 PK (51851)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size M6 , Steel Plain Finish (A458006000W)
- Midwest Fastener Flat Washers