Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size 1/2" , 18-8 Stainless Steel 8 PK
Mfr # 33847
Zoro # G302518224
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Outside Diameter 1 1/16 in
- Minimum Thickness 3/32 in
- System of Measurement Inch
- Inside Diameter 17/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 33847
- Zoro # G302518224
- UPC # 738287338478
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 1/2" |
Outside Diameter | 1 1/16 in |
Inside Diameter | 17/32 in |
Details
Item | Flat Washer |
Material | 18-8 Stainless Steel |
Minimum Thickness | 3/32 in |
System of Measurement | Inch |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 x 1 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2CB43)
- ZORO SELECT Coupling Nut, 1/4"-20, Steel, Grade A, Zinc Plated, 1-3/4 in Lg, 7/16 in Hex Wd, 10 PK (U11400.025.0175)
- ZORO SELECT 1-1/2"-12 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut (U12020.150.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Stainless Steel Plain Finish, 25 PK (U51410.043.0006)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/4" , 18-8 Stainless Steel 6 PK (38912)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/8" , 18-8 Stainless Steel 6 PK (33848)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , 18-8 Stainless Steel 50 PK (53798)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #6 , Nylon 30 PK (62555)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M4 , Steel Chrome Plated Finish, 10 PK (74586)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 7/8" , Steel Zinc Yellow Finish, 5 PK (03918)
- PRIME-LINE Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Plated Finish, 25 PK (9080880)
- Midwest Fastener General Washers