Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size 1/2" , 18-8 Stainless Steel 15 PK
Mfr # 63826
Zoro # G202522673
product price: $5.79
/pk 15, $0.39/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Minimum Thickness 5/64 in
- System of Measurement Inch
- Inside Diameter 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 63826
- Zoro # G202522673
- UPC # 738287638264
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 1/2" |
Outside Diameter | 1 in |
Inside Diameter | 7/16 in |
Details
Item | Flat Washer |
Material | 18-8 Stainless Steel |
Minimum Thickness | 5/64 in |
System of Measurement | Inch |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt Without Shoulder, 3/4"-10, 4 in Shank, 1-1/2 in ID, Steel, Hot Dipped Galvanized (N2008-4)
- ZORO SELECT Grade 5, 5/16"-24 Hex Head Cap Screw, Black Oxide Steel, 1 in L, 100 PK (U01060.031.0100)
- ZORO SELECT Cotter Pin, Ext Prong, 3/32"Dx2" L, PK100 (U51700.009.0200)
- L.H. DOTTIE Split Lock Washer, For Screw Size 1/4 in 18-8 Stainless Steel, 100 PK (LWS14)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , 18-8 Stainless Steel 100 PK (05325)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/8" , 18-8 Stainless Steel 10 PK (38911)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , 18-8 Stainless Steel 20 PK (62591)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M6 , Steel Zinc Plated Finish, 40 PK (73684)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Yellow Finish, 25 PK (79524)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Plated Finish, 25 PK (50721)
- ZORO SELECT Flat Washer, Fits Bolt Size M16 , Steel Black Oxide Finish, 5 PK (Z8856)
- Midwest Fastener Flat Washers