Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size 1/2" , 18-8 Stainless Steel 12 PK
Mfr # 38908
Zoro # G202517396
product price: $3.15
/pk 12, $0.26/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Minimum Thickness 5/64 in
- System of Measurement Inch
- Inside Diameter 33/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 38908
- Zoro # G202517396
- UPC # 738287389081
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 1/2" |
Outside Diameter | 7/8 in |
Inside Diameter | 33/64 in |
Details
Item | Flat Washer |
Material | 18-8 Stainless Steel |
Minimum Thickness | 5/64 in |
System of Measurement | Inch |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 4 PK (70421)
- MIDWEST FASTENER Binding Screw, 32 (Coarse) Thd Sz, Aluminum, 60 PK (62371)
- KERR LAKESIDE 7/16"-20 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 50 PK (43F150KCS)
- ZORO SELECT Thin Hex Nut, M18-1.00, Steel, Class 4, Zinc Plated, 9 mm Ht, 25 PK (M11380.180.0100)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/8" , 18-8 Stainless Steel 10 PK (38911)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 7/16" , 18-8 Stainless Steel 50 PK (53636)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , 18-8 Stainless Steel 20 PK (62591)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #8 , 18-8 Stainless Steel 100 PK (05321)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , 18-8 Stainless Steel 8 PK (33847)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M12 , 18-8 Stainless Steel 25 PK (69587)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Hot Dipped Galvanized Finish, 45 PK (6DYW9)
- Midwest Fastener Flat Washers