Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size #12 , 18-8 Stainless Steel 100 PK
Mfr # 51851
Zoro # G102514242
original price:
$5.45
10% off
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Minimum Thickness 1/16 in
- System of Measurement Inch
- Inside Diameter 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 51851
- Zoro # G102514242
- UPC # 738287518511
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | #12 |
Outside Diameter | 9/16 in |
Inside Diameter | 1/4 in |
Details
Item | Flat Washer |
Material | 18-8 Stainless Steel |
Minimum Thickness | 1/16 in |
System of Measurement | Inch |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 x 2 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51320.025.0200)
- HILLMAN Screw, #12-14 Thread, 1 in L, Washer Head, Hex Drive, Self-Drilling Point, Steel, Zinc-Plated, 100 PK (561036)
- ZORO SELECT Push Nut, Stud Retention, Stl, 5/16In, PK200 (138631002)
- ZORO SELECT Spring Pin, Slotted, 4x14mm, PK100 (M39100.040.0014)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #14 , 18-8 Stainless Steel 100 PK (05323)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , 18-8 Stainless Steel 100 PK (53796)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel 100 PK (53794)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/8" , Silicon Bronze 2 PK (39992)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/8" , Steel Galvanized Finish, 360 PK (09124)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Plated Finish, 20 PK (09417)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Steel Black Oxide Finish, 5 PK (Z9102)
- Midwest Fastener General Washers