Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size 11/64" , Steel Plain Finish, 19 PK
Mfr # 08485
Zoro # G302516046
product price: $21.99
/pk 19, $1.16/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Plain
- Outside Diameter 3 in
- Minimum Thickness 11/64 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 08485
- Zoro # G302516046
- UPC # 738287084856
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 11/64" |
Outside Diameter | 3 in |
Inside Diameter | 1 3/8 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Plain |
Minimum Thickness | 11/64 in |
System of Measurement | Inch |
Thread Type | USS |
Material Grade/Class | Grade 2 |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2 in Length, 50 PK (U51566.025.0200)
- KERR LAKESIDE 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 25 PK (50C300KCS)
- ZORO SELECT Set Screw, ST, M3 x 0.50mm, Cone, 8mm, PK100 (M07800.030.0008)
- ZORO SELECT Heavy Hex Nut, 3/4"-10, Steel, Grade C, Black Oxide, 3/4 in Ht, 25 PK (HHNIC075-025BX)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 7/8" , Steel Plain Finish, 33 PK (08482)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1" , Steel Plain Finish, 27 PK (08483)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/4" , Steel Galvanized Finish, 10 PK (53198)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 100 PK (03872)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , Steel Galvanized Finish, 100 PK (09140)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M6 , Steel Zinc Plated Finish, 40 PK (73684)
- ZORO SELECT Flat Washer, Fits Bolt Size M24 , Steel Zinc Plated Finish, 90 PK (L38130.240.0001)
- Midwest Fastener General Washers