Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size 1/16" , Steel Zinc Yellow Finish, 20 PK
Mfr # 34185
Zoro # G302515223
product price: $5.15
/pk 20, $0.26/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Yellow
- Outside Diameter 9/16 in
- Minimum Thickness 5/8 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 34185
- Zoro # G302515223
- UPC # 738287341850
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 1/16" |
Outside Diameter | 9/16 in |
Inside Diameter | 5/16 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Yellow |
Minimum Thickness | 5/8 in |
System of Measurement | Inch |
Thread Type | AN |
Material Grade/Class | Grade 2 |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain Nylon, 1-1/2 in Length, 5 PK (3450013150)
- HANDI-CHEK Metric Spring Pin Assort 375pc (DISP-SPM375)
- ITW Cab Screw, #8 Thrd Sz, 2-1/2 in Lg (113079)
- ZORO SELECT Shoulder Screw, M12-1.75 Thr Sz, 18 mm Thr Lg, 50 mm Shoulder Lg, 18-8 Stainless Steel (M51044.160.0050)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Yellow Finish, 12 PK (34187)
- MIDWEST FASTENER Washer Flat Zn 9/16 5Lb (03841)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , 18-8 Stainless Steel 15 PK (63826)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Nylon 20 PK (64974)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M14 , Steel Zinc Plated Finish, 8 PK (78548)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 7/8" , Steel Zinc Yellow Finish, 6 PK (79531)
- ZORO SELECT Flat Washer, Fits Bolt Size M11 , Steel Zinc Yellow Finish, 50 PK (M38080.110.0001)
- Midwest Fastener Flat Washers