Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 2175 PK
Mfr # 03882
Zoro # G902514084
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- For Screw Size #10
- Outside Diameter 1/2 in
- Minimum Thickness 3/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 03882
- Zoro # G902514084
- UPC # 738287038828
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | #10 |
Outside Diameter | 1/2 in |
Inside Diameter | 7/32 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 3/64 in |
System of Measurement | Inch |
Thread Type | SAE |
Material Grade/Class | Grade 2 |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4"-10 Grade 8 Plain Finish Carbon Steel Round Slotted Castle Nut, 5 pk. (U12030.075.0001)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 2 in, Zinc Plated Steel Truss Head Torx Drive, 1000 PK (1432KTM)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 50 PK (U51410.025.0005)
- HHIP MT5 To JT4 Drill Chuck Arbor (3700-0124)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1-1/2" , Steel Plain Finish, 13 PK (08486)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 117 PK (03840)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/8" , Nylon 10 PK (72873)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/8" , Steel Plain Finish, 65 PK (08480)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 7/8" , Steel Zinc Yellow Finish, 6 PK (79531)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/8" , 18-8 Stainless Steel 12 PK (74901)
- ZORO SELECT Flat Washer, Fits Bolt Size #6 , 18-8 Stainless Steel Plain Finish, 25 PK (WASB#6N8)
- Midwest Fastener General Washers