Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size #10 , Steel Chrome Plated Finish, 10 PK
Mfr # 74361
Zoro # G902523185
product price: $13.99
/pk 10, $1.40/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Chrome Plated
- Minimum Thickness 1/16 in
- System of Measurement Inch
- Inside Diameter 13/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 74361
- Zoro # G902523185
- UPC # 738287743616
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | #10 |
Outside Diameter | 7/16 in |
Inside Diameter | 13/64 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Chrome Plated |
Minimum Thickness | 1/16 in |
System of Measurement | Inch |
Thread Type | AN |
Material Grade/Class | Grade 2 |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 20 PK (31527)
- MIDWEST FASTENER M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 12 PK (76027)
- MIDWEST FASTENER Hex Nut, 7/16"-14, Steel, Grade 2, Zinc Plated, 50 PK (03673)
- ZORO SELECT Panel Nut, 5/8-27, Hex, Stainless, PK2 (Z0228)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Steel Chrome Plated Finish, 10 PK (74353)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Steel Chrome Plated Finish, 10 PK (74352)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Steel Chrome Plated Finish, 10 PK (74364)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Steel Galvanized Finish, 336 PK (05627)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel Polished Finish, 12 PK (33451)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #14 , Steel Zinc Yellow Finish, 20 PK (74741)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Steel Zinc Yellow Finish, 10 PK (U38206.087.0001)
- Midwest Fastener Flat Washers