Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size #10 , Steel Chrome Plated Finish, 10 PK
Mfr # 74348
Zoro # G502523189
product price: $12.59
/pk 10, $1.26/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Chrome Plated
- For Screw Size #10
- Outside Diameter 1/2 in
- Minimum Thickness 3/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 74348
- Zoro # G502523189
- UPC # 738287743487
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | #10 |
Outside Diameter | 1/2 in |
Inside Diameter | 7/32 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Chrome Plated |
Minimum Thickness | 3/64 in |
System of Measurement | Inch |
Thread Type | SAE |
Material Grade/Class | Grade 2 |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 0.653" Replacement Pin Gage P-4 0.0002 Tolerance (4103-0653)
- ZORO SELECT Class 8.8, M24-3.00 Hex Head Cap Screw, Black Oxide Steel, 120 mm L, 5 PK (M01010.240.0120)
- SUP-R STUD SUP-R STUD Wedge Anchor, 1/4" Dia., 3-1/4" L, Carbon Steel 100 PK (2414314)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 3/16 in L, Aluminum Body, 100 PK (TAC0806-100)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Steel Galvanized Finish, 336 PK (05627)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Plated Finish, 25 PK (50721)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/8" , Steel Galvanized Finish, 10 PK (53197)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Copper 25 PK (71844)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/8" , Steel Galvanized Finish, 360 PK (09124)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Brass 8 PK (61938)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 10 PK (WASB12NZ)
- Midwest Fastener Flat Washers