Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size #10 , Copper 100 PK
Mfr # 71841
Zoro # G102520649
product price: $38.25
/pk 100, $0.38/ea
$38.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- For Screw Size #10
- Outside Diameter 1/2 in
- Minimum Thickness 3/64 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 71841
- Zoro # G102520649
- UPC # 738287718416
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | #10 |
Outside Diameter | 1/2 in |
Inside Diameter | 7/32 in |
Details
Item | Flat Washer |
Material | Copper |
Minimum Thickness | 3/64 in |
System of Measurement | Inch |
Thread Type | SAE |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED HEAD Wedge Anchor, 3/8" Dia., 3-3/4" L, Steel Zinc Plated, 15 PK (12016)
- ZORO SELECT Coupling Nut, #6-32, Steel, Grade 2, Zinc Plated, 1/2 in Lg, 5/16 in Hex Wd, 10 PK (250171BG)
- ZORO SELECT Hex Nut, 1/4"-20, Steel, Grade 8, Black Oxide, 7/32 in Ht, 100 PK (N04120.025.0001)
- UNICORP Self-Clinching Nut, Round Clinch Nut 5/1 (ES-0524-1)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Plated Finish, 100 PK (03829)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #6 , Steel Zinc Yellow Finish, 40 PK (34181)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #6 , Steel Zinc Plated Finish, 60 PK (77701)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #2 , 18-8 Stainless Steel 50 PK (64107)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M8 , 18-8 Stainless Steel 100 PK (55154)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 12 PK (61967)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 5 PK (Z9204SS)
- Midwest Fastener Flat Washers